Shop All Tapered Roller Bearings
Ntn
Cone & Cup - 45 Mm Id X 100 Mm Od X 27.25 Mm W; Single Row; Case Carburized Steel
Mfr # 30309
Zoro # G709154568
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 22
- Cone Width 25
- Dynamic Load Capacity (Lb.) 111000
- Outside Dia. (mm) 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 30309
- Zoro # G709154568
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 22 |
Cone Width | 25 |
Outside Dia. (mm) | 100 mm |
Details
Dynamic Load Capacity (Lb.) | 111000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- SKF V-Ring Seal, 400500 (400500)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- JET-LUBE Anti Seize Compound, Food, 5 gal, Pail (16415)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- TIMKEN TIM-2580#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 25803 (2580#3)
- Ntn Tapered Roller Bearings