Shop All Bearing Accessories
Ntn
Closed Endcap, PBT, Fits 40mm
Mfr # CF40
Zoro # G0358312
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Thermoplastic
- Fits Shaft Dia. 40 mm
- For Use With MUCPPL208, MUCFPL208, MUCNFL208, MUCFBL208, ZUCPPL208, ZUCFPL208, ZUCNFL208, and ZUCFBL208 Series Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CF40
- Zoro # G0358312
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 40 mm |
Outside Diameter | 84 mm |
Overall Width | 37 mm |
For Nominal Shaft Diameter | 40 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Thermoplastic |
For Use With | MUCPPL208, MUCFPL208, MUCNFL208, MUCFBL208, ZUCPPL208, ZUCFPL208, ZUCNFL208, and ZUCFBL208 Series Food Grade Bearings |
Accessory Type | Bearing End Cap |
System of Measurement | Metric |
Material Grade | PBT |
End Type | Closed |
Compatible Bearing Series | MUCFBL208, MUCFPL208, MUCNFL208, MUCPPL208, ZUCFBL208, ZUCFPL208, ZUCNFL208, ZUCPPL208 |
Description
Bearing End Cap, Compatible Bearing Series MUCFBL208, MUCFPL208, MUCNFL208, MUCPPL208, ZUCFBL208, ZUCFPL208, ZUCNFL208, ZUCPPL208, End Type Closed, For Nominal Shaft Diameter 40 mm, Material Thermoplastic, Outside Diameter 84 mm, Overall Width 37 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1-3/4 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069533)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- NACHI R-Series Bearing (R8ZZ MC3 MT SRL)
- Ntn Bearing Accessories