Shop All Bearing Accessories
Ntn
Closed Endcap, PBT, Fits 30mm
Mfr # CF30
Zoro # G3364505
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Thermoplastic
- Fits Shaft Dia. 30 mm
- For Use With MUCPPL206, MUCFPL206, MUCNFL206, MUCFBL206, ZUCPPL206, ZUCFPL206, ZUCNFL206, and ZUCFBL206 Series Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CF30
- Zoro # G3364505
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 30 mm |
Overall Width | 30 mm |
For Nominal Shaft Diameter | 30 mm |
Outside Diameter | 64 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Thermoplastic |
For Use With | MUCPPL206, MUCFPL206, MUCNFL206, MUCFBL206, ZUCPPL206, ZUCFPL206, ZUCNFL206, and ZUCFBL206 Series Food Grade Bearings |
Accessory Type | Bearing End Cap |
End Type | Closed |
Compatible Bearing Series | MUCFBL206, MUCFPL206, MUCNFL206, MUCPPL206, ZUCFBL206, ZUCFPL206, ZUCNFL206, ZUCPPL206 |
System of Measurement | Metric |
Material Grade | PBT |
Description
Bearing End Cap, Compatible Bearing Series MUCFBL206, MUCFPL206, MUCNFL206, MUCPPL206, ZUCFBL206, ZUCFPL206, ZUCNFL206, ZUCPPL206, End Type Closed, For Nominal Shaft Diameter 30 mm, Material Thermoplastic, Outside Diameter 64 mm, Overall Width 30 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, PB14MX-32S-68 (PB14MX-32S-68)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Closed Endcap, PBT, Fits 35mm (CF35)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- TRITAN Locknut, Metric Thread M150 X 2, For Use with Washer: MB30 (KM30)
- Ntn Bearing Tools & Accessories