Shop All Bearing Accessories
Ntn
Closed Endcap, PBT, Fits 25mm
Mfr # CF25
Zoro # G1713336
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Thermoplastic
- Fits Shaft Dia. 25 mm
- For Use With MUCPPL205, MUCFPL205, MUCNFL205, MUCFBL205, ZUCPPL205, ZUCFPL205, ZUCNFL205, and ZUCFBL205 Series Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CF25
- Zoro # G1713336
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 25 mm |
Overall Width | 25 mm |
Outside Diameter | 55 mm |
For Nominal Shaft Diameter | 25 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Thermoplastic |
For Use With | MUCPPL205, MUCFPL205, MUCNFL205, MUCFBL205, ZUCPPL205, ZUCFPL205, ZUCNFL205, and ZUCFBL205 Series Food Grade Bearings |
Accessory Type | Bearing End Cap |
Material Grade | PBT |
System of Measurement | Metric |
End Type | Closed |
Compatible Bearing Manufacturer Part Number | MUC 205-16 FD |
Compatible Bearing Series | MUCFBL205, MUCFPL205, MUCNFL205, MUCPPL205, ZUCFBL205, ZUCFPL205, ZUCNFL205, ZUCPPL205 |
Description
Bearing End Cap, Compatible Bearing Manufacturer Part Number MUC 205-16 FD, Compatible Bearing Series MUCFBL205, MUCFPL205, MUCNFL205, MUCPPL205, ZUCFBL205, ZUCFPL205, ZUCNFL205, ZUCPPL205, End Type Closed, For Nominal Shaft Diameter 25 mm, Material Thermoplastic, Outside Diameter 55 mm, Overall Width 25 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- SKF SKF SNW 22X3.15/16 ADAPTER ASSEMBLY BEARING PARTS AND ACCESSORY (SNW 22X3.15/16)
- Ntn Bearing Accessories