Shop All Bearing Accessories
Ntn
Closed Endcap, PBT, Fits 20mm
Mfr # CF20
Zoro # G2043063
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Material Thermoplastic
- Fits Shaft Dia. 20 mm
- For Use With MUCPPL204, MUCFPL204, MUCNFL204, MUCFBL204, ZUCPPL204, ZUCFPL204, ZUCNFL204, and ZUCFBL204 Series Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # CF20
- Zoro # G2043063
- Country of Origin Israel
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 20 mm |
For Nominal Shaft Diameter | 20 mm |
Overall Width | 23 mm |
Outside Diameter | 50.1 mm |
Details
Item | Bearing End Cap |
Type | Closed |
Material | Thermoplastic |
For Use With | MUCPPL204, MUCFPL204, MUCNFL204, MUCFBL204, ZUCPPL204, ZUCFPL204, ZUCNFL204, and ZUCFBL204 Series Food Grade Bearings |
Accessory Type | Bearing End Cap |
End Type | Closed |
Material Grade | PBT |
System of Measurement | Metric |
Compatible Bearing Series | MUCFBL204, MUCFPL204, MUCNFL204, MUCPPL204, ZUCFBL204, ZUCFPL204, ZUCNFL204, ZUCPPL204 |
Description
Bearing End Cap, Compatible Bearing Series MUCFBL204, MUCFPL204, MUCNFL204, MUCPPL204, ZUCFBL204, ZUCFPL204, ZUCNFL204, ZUCPPL204, End Type Closed, For Nominal Shaft Diameter 20 mm, Material Thermoplastic, Outside Diameter 50.1 mm, Overall Width 23 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1500)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- TIMKEN TIM X1S388A EP .008, Bearing Equipment Or Accessory, Spacer (X1S388A EP .008)
- Ntn Bearing Tools & Accessories