Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, Double Seal, 40mm Bore
Mfr # 63208LLBC3/L627
Zoro # G1760613
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 40 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 63208LLBC3/L627
- Zoro # G1760613
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 30.2 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 30.2 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 80 mm |
Fillet Radius | 1.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- GAST Oil Reserv 2065/67/2565/67 Sp Aa960-1 (AA960-1)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN NTN 6009ZZ, RadialDeep Groove Ball Bearing 45 Mm Id X 75 Mm Od X 16 Mm W Double Shielded (6009ZZ)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NTN NTN 6312 C3, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312 C3)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6208Z)
- Ntn Radial Ball Bearings