Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, Double Seal, 35mm Bore
Mfr # 63207LLBC3/L627
Zoro # G3496981
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 63207LLBC3/L627
- Zoro # G3496981
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 72 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 27 mm |
Fillet Radius | 1.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-12MOR 90 (4601-20-12)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- NTN Disc Bearing, 1.25 In. Hex Bore (HPC104TPA)
- NTN Radial Ball Bearing, Shielded, 4mm Bore (624ZZ/1K)
- NTN NTN 6307Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307Z)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed (6000LU)
- NTN NTN 2208 CK D1, SelfAligning Ball Bearing 40 Mm Id X 80 Mm Od X 23 Mm W Cylindrical Bore Open (2208 CK D1)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- Ntn Radial Ball Bearings