Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, Double Seal, 17mm Bore
Mfr # 63203LLUC3/L627
Zoro # G2598827
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Contact Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 63203LLUC3/L627
- Zoro # G2598827
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 17.5 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 40 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 17.5 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 17.5 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA One-handed grease guns 14oz (2366)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- LEGACY Flexzilla Retractable Water Hose Reel 1 (LEGL8340FZ)
- FESTO Solenoid Coil MH-2-24VDC-PA (MH-2-24VDC-PA)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- NTN NTN 606Z/3E, RadialDeep Groove Ball Bearing 6 Mm Id X 17 Mm Od X 6 Mm W Single Shielded (606Z/3E)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- SKF Double Row Ball Bearings (5209H)
- Ntn Ball Bearings