Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, DBL Shield, 50mm Bore
Mfr # 63210ZZC3/L627
Zoro # G7235803
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 63210ZZC3/L627
- Zoro # G7235803
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 30.2 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 30.2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63210, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 30.2 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 39,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- SPEEDAIRE Filter Element (4ZK68)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- NTN Radial/Deep Groove Ball Brg - 3 Mm Id X 10 Mm Od X 4 Mm W; Open (4T 623)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6002C3)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203HT200ZZ)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6311ZZ)
- Ntn Ball Bearings