Shop All Radial Ball Bearings
Ntn
Cartridge Bearing, DBL Shield, 35mm Bore
Mfr # 63207ZZC3/L627
Zoro # G1667233
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 63207ZZC3/L627
- Zoro # G1667233
- UPC # 454735958141
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 27 mm |
Outside Diameter | 72 mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 63207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR 90 (6815-06-06)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- FAFNIR Wide Inner Ring Insert Bearings, #G1108KRRB (G1108KRRB)
- NTN NTN 1209, SelfAligning Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Cylindrical Bore Open (1209)
- NTN NTN 6007LLU C3/EM, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Double Sealed (6007LLU C3/EM)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- NTN Cartridge Bearing, Double Seal, 30mm Bore (63306LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Single Shielded (6202ZC3)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312ZR)
- Ntn Radial Ball Bearings