Shop All Bearing Accessories
Ntn
Bearing End Cap, Open, SS, Dia. 1-7/16 In
Mfr # SC0U207-23
Zoro # G4417664
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Material Stainless Steel
- Fits Shaft Dia. 1 7/16 in
- For Use With SUCP207-23N, SUCFL207-23N, and SUCF207-23N Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SC0U207-23
- Zoro # G4417664
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 7/16 in |
Overall Width | 0.625 in |
For Nominal Shaft Diameter | 1 7/16 in |
Outside Diameter | 3 5/32 in |
Details
Item | Bearing End Cap |
Type | Open |
Material | Stainless Steel |
For Use With | SUCP207-23N, SUCFL207-23N, and SUCF207-23N Food Grade Bearings |
Accessory Type | Bearing End Cap |
Compatible Bearing Manufacturer Part Number | SUCF207-23N, SUCFL207-23N, SUCP207-23N |
End Type | Open |
System of Measurement | Inch |
Material Grade | 440C |
Description
Bearing End Cap, Compatible Bearing Manufacturer Part Number SUCF207-23N, SUCFL207-23N, SUCP207-23N, End Type Open, For Nominal Shaft Diameter 1 7/16 in, Material Stainless Steel, Outside Diameter 3 5/32 in, Overall Width 0.625 in, System of Measurement Inch, Material Grade 440C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- BETA 1 FILTERS Air/Oil Separator replacement for 1613839702 / ATLAS COPCO (B1AS0006584)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Closed Endcap, PBT, Fits 35mm (CF35)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- SKF SKF FRB 13.5/200, Standard Accessories (FRB 13.5/200)
- Ntn Bearing Tools & Accessories