Shop All Bearing Accessories
Ntn
Bearing End Cap, Open, SS, Dia. 1-1/4 In
Mfr # SC0U206-20
Zoro # G4710632
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Material Stainless Steel
- Fits Shaft Dia. 1 1/4 in
- For Use With SUCP206-20N, SUCFL206-20N, and SUCF206-20N Food Grade Bearings
- Accessory Type Bearing End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SC0U206-20
- Zoro # G4710632
- Country of Origin Multiple
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 1/4 in |
Outside Diameter | 2 3/4 in |
For Nominal Shaft Diameter | 1 1/4 in |
Overall Width | 0.515 in |
Details
Item | Bearing End Cap |
Type | Open |
Material | Stainless Steel |
For Use With | SUCP206-20N, SUCFL206-20N, and SUCF206-20N Food Grade Bearings |
Accessory Type | Bearing End Cap |
System of Measurement | Inch |
Material Grade | 440C |
Compatible Bearing Manufacturer Part Number | SUCF206-20N, SUCFL206-20N, SUCP206-20N |
End Type | Open |
Description
Bearing End Cap, Compatible Bearing Manufacturer Part Number SUCF206-20N, SUCFL206-20N, SUCP206-20N, End Type Open, For Nominal Shaft Diameter 1 1/4 in, Material Stainless Steel, Outside Diameter 2 3/4 in, Overall Width 0.515 in, System of Measurement Inch, Material Grade 440C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (HPL-N-350)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball (WRCO2-CL20)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG5)
- NTN Steel Housing (PF203)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- NTN H2310 X45MM, Adapter Sleeve 45 Mm Shaft Diameter (H2310 X45MM)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- CMI Cmi 435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel (435520)
- Ntn Bearing Tools & Accessories