Shop All Angular Contact Bearings
Ntn
Bearing, 50mm Bore Dia., 90mm Outside Dia.
Mfr # 7210BL1BG
Zoro # G2133408
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7210BL1BG
- Zoro # G2133408
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Overall Width | 20 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 0.043 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005-2NSE9C3 (6005-2NSE9C3)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Duplex (7008CTRDUL P4Y)
- Ntn Ball Bearings