Shop All Angular Contact Bearings
Ntn
Bearing, 40mm Bore Dia., 80mm Outside Dia.
Mfr # 7208BL1BG
Zoro # G2133435
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7208BL1BG
- Zoro # G2133435
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Shaft Fillet Radius | 0.043 mm |
Outside Diameter | 80 mm |
Overall Width | 18 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- Ntn Angular Contact Bearings