Shop All Angular Contact Bearings
Ntn
Bearing, 30mm Bore Dia., 72mm Outside Dia.
Mfr # 7306BL1BG
Zoro # G2132473
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 19 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7306BL1BG
- Zoro # G2132473
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 72 mm |
Bore Diameter | 30 mm |
Overall Width | 19 mm |
Shaft Fillet Radius | 0.043 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7306, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPT In-Line Relief Valve 20 GPM (HRV07518)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth (60BS14H X 7/8)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- Ntn Ball Bearings