Shop All Angular Contact Bearings
Ntn
Bearing, 30mm Bore Dia., 62mm Outside Dia.
Mfr # 7206BL1BG
Zoro # G2133417
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 16 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7206BL1BG
- Zoro # G2133417
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 16 mm |
Outside Diameter | 62 mm |
Shaft Fillet Radius | 0.039 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7206, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V794)
- TIMKEN TRB Thrust Stamped Race, T101-904A1 (T101-904A1)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14 (MR14)
- CENTURY Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN23V1)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- FAG BEARINGS Angular Contact Ball Bearing, 13,713 lb. (3211-BD--XL-2HRS-C3)
- Ntn Angular Contact Bearings