Shop All Angular Contact Bearings
Ntn
Bearing, 25mm Bore Dia., 62mm Outside Dia.
Mfr # 7305BL1BG
Zoro # G2133164
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 17 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7305BL1BG
- Zoro # G2133164
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Bore Diameter | 25 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 17 mm |
Outside Diameter | 62 mm |
Shaft Fillet Radius | 0.043 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7305, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 12mm, Polyurethane (4905312)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN NTN 7205, Angular Contact Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (7205)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- Ntn Ball Bearings