Shop All Pillow Block Bearings
Ntn
Bearing, 1" Bore Dia., PBT Housing
Mfr # SUCTBL205-16CCFG1
Zoro # G0611779
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCTBL205-16CCFG1
- Zoro # G0611779
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Width | 2.75 in |
Overall Height | 2.875 in |
Bolt Size | 3/8"-16 UNC |
Overall Length | 3 in |
Center Height | 1 7/16 in |
Mounting Bolt Size | 3/8"-16 |
Mount Hole Center-to-Center Length | 2 in |
Bore Diameter | 1 in |
Base Height | 0.55 in |
Description
Pillow Block Bearing, Base Height 0.55 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.875 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- PREVOST Industrial Safety Coupler, 3/8" MNPT (ISI 081252)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 18 # of Teeth (41BS18H X 3/4)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- CLESCO PBCM-BE-143 Pillow Block Bearing (PBCM-BE-143)
- Ntn Pillow Block & Flange Bearings