Shop All Pillow Block Bearings
Ntn
Bearing, 1-3/4" Bore Dia., SS Housing
Mfr # SUCPA209-28C0FG1
Zoro # G0612628
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material 440C Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCPA209-28C0FG1
- Zoro # G0612628
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Overall Height | 4 1/4 in |
Bolt Size | M12 |
Overall Width | 2 11/16 in |
Overall Length | 5 in |
Center Height | 2 1/8 in |
Bore Diameter | 1 3/4 in |
Base Width | 2.007 in |
Mounting Bolt Size | M12 |
Inner Ring Width | 1.937 in |
Mount Hole Size | M12 |
Mount Hole Center-to-Center Length | 3 3/4 in |
Base Height | 0.511 in |
Description
Pillow Block Bearing, Base Height 0.511 in, Base Width 2.007 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL205-100D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL207-107D1W3)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- DAYTON 1F622 UHMW-PE Pillow Block Bearing, Solid Rigid (1F622)
- Ntn Pillow Block & Flange Bearings