Shop All Pillow Block Bearings
Ntn
Bearing, 1-15/16" Bore Dia., SS Housing
Mfr # SUCP210-31CCFG1
Zoro # G0612129
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP210-31CCFG1
- Zoro # G0612129
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Overall Height | 4.488 in |
Overall Length | 8.11 in |
Overall Width | 2.996 in |
Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Base Height | 0.866 in |
Mount Hole Size | 0.787 in x 0.984 in |
Base Width | 2.362 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 1/4 in |
Inner Ring Width | 2.031 in |
Mount Hole Center-to-Center Length | 6 1/4 in |
Description
Pillow Block Bearing, Base Height 0.866 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER POWER Hog Ring (70455600)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- NTN Insert Bearing, Dia. 1 In, O. D. 52mm (ZUC205-16)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- DODGE Setscrew Ball Bearings, SCH-E Expansion, Normal Duty Pillow Block, P2B-SCH-207-E (126409 2-7/16 SCH PB 2BT EX)
- Ntn Pillow Block Bearings