Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/4" Bore Dia., SS Housing
Mfr # SUCPA206-20CCFG1
Zoro # G0612092
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCPA206-20CCFG1
- Zoro # G0612092
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Width | 2.039 in |
Bolt Size | M10 |
Overall Height | 3.385 in |
Overall Length | 4.015 in |
Bore Diameter | 1 1/4 in |
Center Height | 1 11/16 in |
Base Width | 1.496 in |
Inner Ring Width | 1.5 in |
Mount Hole Size | M10 |
Mounting Bolt Size | M10 |
Base Height | 0.472 in |
Mount Hole Center-to-Center Length | 3 in |
Description
Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- FASCO Unit Bearing Motor, 1/500 HP, 0.22, CW, 115V (UB584)
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL207-107D1W3)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- NTN Mounted Unit Cast Iron (UCP210)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- Ntn Pillow Block Bearings