Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/4" Bore Dia., SS Housing
Mfr # SUCP207-20C0FG1
Zoro # G0612059
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCP207-20C0FG1
- Zoro # G0612059
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Overall Width | 2.318 in |
Overall Height | 3.7 in |
Bolt Size | 1/2 in |
Overall Length | 6.574 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 5 in |
Center Height | 1 55/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.669 in x 0.827 in |
Bore Diameter | 1 1/4 in |
Inner Ring Width | 1.689 in |
Base Height | 0.748 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- NTN Mounted Unit Cast Iron (UCP307 1-7/16WB)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 13-in. OD, 4.875-in. Width, Cast Iron (SAF516)
- Ntn Pillow Block Bearings