Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/4" Bore Dia., SS Housing
Mfr # SUCP206-20C0FG1
Zoro # G0612040
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP206-20C0FG1
- Zoro # G0612040
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Width | 2.059 in |
Overall Length | 6.496 in |
Overall Height | 3.267 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Base Width | 1.889 in |
Mount Hole Size | 0.669 in x 0.827 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.5 in |
Center Height | 1 11/16 in |
Base Height | 0.708 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-293-B Two-Piece Clamping Collar (G2SC-293-B)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FP-GP (GPFF2406-12-12-04FP)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- NTN Pillow Block Bearing, 1-1/2" Bore, SS/SS (SUCP208-24CCFG1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Mounted Unit Cast Iron (UCP204-20)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- Ntn Pillow Block & Flange Bearings