Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/2" Bore Dia., SS Housing
Mfr # SUCPA208-24C0FG1
Zoro # G0612302
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCPA208-24C0FG1
- Zoro # G0612302
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Width | 2.669 in |
Overall Height | 3.937 in |
Overall Length | 4.606 in |
Bolt Size | M12 |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Length | 3 1/2 in |
Center Height | 1 59/64 in |
Mount Hole Size | M12 |
Bore Diameter | 1 1/2 in |
Base Height | 0.511 in |
Inner Ring Width | 1.937 in |
Base Width | 1.889 in |
Description
Pillow Block Bearing, Base Height 0.511 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (A49/4L510)
- SPEEDAIRE O-Ring for Metal Bowl, Standard (114X70)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELP207-104D1W3)
- DAYTON 1F632 Pillow Block Bearing (1F632)
- Ntn Pillow Block & Flange Bearings