Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/2" Bore Dia., SS Housing
Mfr # SUCP208-24C0FG1
Zoro # G0612083
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCP208-24C0FG1
- Zoro # G0612083
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Length | 7.244 in |
Bolt Size | 1/2 in |
Overall Width | 2.728 in |
Overall Height | 3.937 in |
Mount Hole Center-to-Center Length | 5 11/32 in |
Base Width | 2.126 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/2 in |
Base Height | 0.748 in |
Center Height | 1 59/64 in |
Inner Ring Width | 1.937 in |
Mount Hole Size | 0.669 in x 0.906 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Base Width 2.126 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, ORS, 9/16-18, Cap (FF9863-04S)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BNHC, Pressure Line, 10 micron, Outside-In (MF0060059)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELPL206-103D1W3)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- Ntn Pillow Block Bearings