Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/2" Bore Dia., PBT Housing
Mfr # SUCTBL208-24CCFG1
Zoro # G0611611
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCTBL208-24CCFG1
- Zoro # G0611611
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2"-13 UNC |
Overall Width | 4.062 in |
Overall Height | 4.343 in |
Overall Length | 4.718 in |
Center Height | 1 15/16 in |
Mounting Bolt Size | 1/2"-13 |
Base Height | 0.89 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 3.5 in |
Description
Pillow Block Bearing, Base Height 0.89 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 3.5 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.343 in, Overall Length 4.718 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 3-1/4In Bore (2ZB77)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL205-100D1W3)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (ARP-5/8)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP-5/8M)
- DODGE TB-DL-108, Tapped-Base Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128751)
- Ntn Pillow Block & Flange Bearings