Shop All Pillow Block Bearings
Ntn
Bearing, 1-1/2" Bore Dia., PBT Housing
Mfr # SUCPPL208-24C0FG1
Zoro # G0612013
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCPPL208-24C0FG1
- Zoro # G0612013
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Width | 2.125 in |
Bolt Size | 1/2 in |
Overall Length | 7.234 in |
Overall Height | 3.843 in |
Mount Hole Size | 0.551 in |
Base Height | 0.767 in |
Mount Hole Center-to-Center Length | 5 25/64 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.937 in |
Center Height | 1 59/64 in |
Bore Diameter | 1 1/2 in |
Description
Pillow Block Bearing, Base Height 0.767 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.843 in, Overall Length 7.234 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX09-111D1)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- Ntn Pillow Block & Flange Bearings