Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 45mm
Mfr # BST45X75-1BP4
Zoro # G4098166
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 75 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 32,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST45X75-1BP4
- Zoro # G4098166
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 45 mm |
Overall Width | 15 mm |
Outside Diameter | 75 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 45X75, Bore Diameter 45 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 75 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1K11)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (1L704)
- OETIKER Clamp, Oetiker, Stepless, 13.3mm, 100 Bag (16700010)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- NOOK Screw, 91105 (91105)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- NOOK Screw, 11105 (11105)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Ntn Ball Screw Flanges & End Blocks