Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 40mm
Mfr # BST40X90-1BP4
Zoro # G3981196
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 56,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST40X90-1BP4
- Zoro # G3981196
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Diameter | 90 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Bore Diameter | 40 mm |
Shaft Fillet Radius | 1 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 40X90, Bore Diameter 40 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- PRIMEFIT 2-Way Manifold w/ 2 Couplers, Plug (M1404-4)
- PROGRESS LIGHTING Chain, 9 Gauge (P8757-141)
- FOSTER Industrial Interchange, Plug, 303 SS, 3/8" (40-4S/S)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- ISEL 20mm Diameter Ball screw accessories (21601)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- KURODA 25MM BALL SCREW (GY2505ES-CTLR-0300X0186-CAY)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- Ntn Linear Motion