Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 40mm
Mfr # BST40X72-1BP4
Zoro # G4156801
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 72 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 31,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST40X72-1BP4
- Zoro # G4156801
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 72 mm |
Width | 15 mm |
Overall Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Outside Diameter | 72 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 40X72, Bore Diameter 40 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- TOMPKINS Nylon Hose Sleeve1.30" ID NYLON SLEEVE-100' (NHS-130-100 FT)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-32)
- THK Splined 22mm 9-1/2in Ball Screw (1DPM2040+241L)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- Ntn Ball Screw Flanges & End Blocks