Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 35mm
Mfr # BST35X72-1BP4
Zoro # G4136282
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 31,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST35X72-1BP4
- Zoro # G4136282
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 15 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Overall Width | 15 mm |
Outside Diameter | 72 mm |
Housing Fillet Radius | 0.6 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 35X72, Bore Diameter 35 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 40mmStrke (CXSM32-40)
- FESTO Standards-Based Cylinder DNC-50-40-PPV-A (DNC-50-40-PPV-A)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 47.1 in L Outside (B44R)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4SSX)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- Ntn Linear Motion