Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 30mm
Mfr # BST30X62-1BP4
Zoro # G4153502
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 29,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST30X62-1BP4
- Zoro # G4153502
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 15 mm |
Bore Diameter | 30 mm |
Overall Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 30X62, Bore Diameter 30 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD (56F48PP)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- BANDO V Belt, Rubber, 5/32 (470J10)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- NOOK Screw, 91105 (91105)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- Ntn Ball Screw Flanges & End Blocks