Shop All Ball Screw Flanges & End Blocks
Ntn
Ball Screw Support Bearing, Bore 25mm
Mfr # BST25X62-1BP4
Zoro # G4167712
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 15 mm
- Cage Material Thermoplastic
- Dynamic Load Capacity 29,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # BST25X62-1BP4
- Zoro # G4167712
- UPC # 454735903295
- Country of Origin Japan
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 15 mm |
Bore Diameter | 25 mm |
Overall Width | 15 mm |
Outside Diameter | 62 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 1 mm |
Description
Ball Screw Support Bearing, Ball Material Alloy Steel, Bearing Industry Number 25X62, Bore Diameter 25 mm, Cage Material Nylon, Closure Open, Contact Angle 60 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Element With 2 Fasteners, 10R Coupling, 4500 rpm Max (0789007)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- Ntn Linear Motion