Shop All Insert Bearings
Ntn
Ball Insert Brg - 2.1875 In Id X 3.937 In Od X 2.189 In W; Set Screw
Mfr # A-UC211-203
Zoro # G309144341
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- Housing Material Through Harde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # A-UC211-203
- Zoro # G309144341
- Country of Origin Japan
- Category Insert Bearings
Details
Bearing Material | Steel |
Housing Material | Through Harde |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- NTN NTN UCS201-008LD1NR 1/2, Ball Insert Bearing 05 In Id X 18504 In Od X 12205 In W Set Screw (UCS201-008LD1NR 1/2)
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- NTN Insert Bearing, Dia. 1 In, O. D. 52mm (ZUC205-16)
- NTN Ball Insert Brg - 40 Mm Id X 80 Mm Od X 49.2 Mm W; Set Screw (UC208-104 1-1/4)
- HHIP WNMG-432-EM NC-TiAIN Coated Carbide Insert (6052-0432)
- Ntn Insert Bearings