Shop All Insert Bearings
Ntn
Ball Insert Brg - 20 Mm Id X 47 Mm Od X 31 Mm W; Set Screw
Mfr # UCS204LD1NR
Zoro # G609144492
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- Housing Material Through Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UCS204LD1NR
- Zoro # G609144492
- Country of Origin Japan
- Category Insert Bearings
Details
Bearing Material | Steel |
Housing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3632 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B140)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40BS15H X 5/8)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (698ZZ)
- NTN Ball Insert Brg - 40 Mm Id X 85 Mm Od X 49.2 Mm W; Set Screw (UCX08)
- NTN Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 2.0315 In W; Set Screw (UC210-115 1-15/16)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- NTN NTN AS206-103, Ball Insert Bearing 11875 In Id X 24409 In Od X 11417 In W Set Screw (AS206-103)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- Ntn Ball Bearings