Shop All Insert Bearings
Ntn
Ball Insert Brg - 1.9375 In Id X 4.3307 In Od X 2.4016 In W; Set Screw
Mfr # UC310 115D1
Zoro # G909144581
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Through Hardened Steel
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC310 115D1
- Zoro # G909144581
- Country of Origin Japan
- Category Insert Bearings
Details
Housing Material | Through Hardened Steel |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, SS (D3M3-S)
- NTN Ball Insert Brg - 40 Mm Id X 85 Mm Od X 49.2 Mm W; Set Screw (UCX08)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- NTN Ball Insert Brg - 1 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UCX05-100D1)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- NTN Insert Ball Bearing, Bore 5/8 In (UCS202-010LD1NR)
- HHIP TPGH-322 TiN Coated C-6 Carbide Insert (6025-2322)
- Ntn Insert Bearings