Shop All Insert Bearings
Ntn
Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 2.0315 In W; Set Screw
Mfr # UC210-115
Zoro # G009144559
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- Housing Material Through Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UC210-115
- Zoro # G009144559
- Country of Origin Japan
- Category Insert Bearings
Details
Bearing Material | Steel |
Housing Material | Through Hardened Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-24B)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- NTN Ball Insert Brg - 30 Mm Id X 62 Mm Od X 38.1 Mm W, Set Screw (UC206)
- NTN Ball Insert Brg - 2.75 In Id X 4.9213 In Od X 2.937 In W; Set Screw (UC214- 2-3/4)
- NTN Insert Ball Bearing, Bore Dia. 1 In (SUC205-16FG1)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AL206 103)
- NTN Ball Insert Brg - 1.25 In Id X 2.8346 In Od X 1.689 In W; Set Screw (UC207 104)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UC204-3/4 W8 3/4)
- Ntn Insert Bearings