Shop All Insert Bearings
Ntn
Ball Insert Brg - 1.6875 In Id X 3.3465 In Od X 2.2165 In W; Eccenctric Collar
Mfr # UELS209-111D1NR
Zoro # G509144509
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 42.863 mm
- Series UELS2
- Width 56.3 mm
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # UELS209-111D1NR
- Zoro # G509144509
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 42.863 mm |
Width | 56.3 mm |
Outside Dia. | 85 mm |
Details
Series | UELS2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Limit, 1/8 In (402-A)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- NTN Insert Ball Bearing, 2-7/16" Bore Dia. (SUC212-39FG1)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AEL-206-1-1/4)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UCS201-008 1/2)
- NTN NTN UC205-014D1, Ball Insert Bearing 0875 In Id X 20472 In Od X 13425 In W Set Screw (UC205-014D1)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1-1/2 in Bore (705579)
- Ntn Insert Bearings