Shop All Insert Bearings
Ntn
Ball Insert Brg - 1.375 In Id X 2.8346 In Od X 1.5709 In W; Eccenctric Collar
Mfr # AELS207 106D1
Zoro # G809144445
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 34.925 mm
- Series AEL2
- Outside Dia. 72 mm
- Width 38.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # AELS207 106D1
- Zoro # G809144445
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 34.925 mm |
Outside Dia. | 72 mm |
Width | 38.9 mm |
Details
Series | AEL2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 1/8 (1.125), Sds 1 1/8 (SDS 1 1/8)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- SKF Single Row Ball Bearings (6205 2RS C3 HT51)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- NTN NTN UC206-101D1, Ball Insert Bearing 10625 In Id X 24409 In Od X 15 In W Set Screw (UC206-101D1)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- NTN Ball Insert Brg - 40 Mm Id X 80 Mm Od X 49.2 Mm W; Set Screw (UC208-104 1-1/4)
- NTN Insert Ball Bearing, 2-7/16" Bore Dia. (SUC212-39FG1)
- HHIP CNMG-543-DR Coated Carbide Insert (6048-0543)
- Ntn Ball Bearings