Shop All Insert Bearings
Ntn
Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.1417 In W; Set Screw
Mfr # ASS206 103
Zoro # G909144413
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30.163 mm
- Series ASS2
- Width 29 mm
- Outside Dia. 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # ASS206 103
- Zoro # G909144413
- Country of Origin Japan
- Category Insert Bearings
Dimensions
Bore Dia. | 30.163 mm |
Width | 29 mm |
Outside Dia. | 62 mm |
Details
Series | ASS2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UCS201-008 1/2)
- NTN Ball Insert Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (CS203LLUC3)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (AL206 103)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- NTN Ball Insert Brg - 30 Mm Id X 62 Mm Od X 38.1 Mm W, Set Screw (UC206)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- Ntn Ball Bearings