Shop All Angular Contact Bearings
Ntn
Ball Bearing, 95mm Bore Dia.
Mfr # 7319BL1BG
Zoro # G2132559
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7319BL1BG
- Zoro # G2132559
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Outside Diameter | 200 mm |
Housing Fillet Radius | 1.1 mm |
Shaft Fillet Radius | 0.118 mm |
Bore Diameter | 95 mm |
Overall Width | 45 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 12 oz. (60012CL)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- MTK Ang. Contact Ball Bearing, 70mm Bore (7214 B)
- Ntn Angular Contact Bearings