Shop All Angular Contact Bearings
Ntn
Ball Bearing, 95mm Bore Dia.
Mfr # 7219BL1BG
Zoro # G2132455
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 170 mm
- Width 32 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7219BL1BG
- Zoro # G2132455
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 170 mm |
Width | 32 mm |
Overall Width | 32 mm |
Shaft Fillet Radius | 0.082 mm |
Outside Diameter | 170 mm |
Bore Diameter | 95 mm |
Housing Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7219, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP71X1-3/8 (2VP71X1-3/8)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- Ntn Ball Bearings