Shop All Angular Contact Bearings
Ntn
Ball Bearing, 90mm Bore Dia.
Mfr # 7218BL1BG
Zoro # G2132525
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 30 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7218BL1BG
- Zoro # G2132525
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Overall Width | 30 mm |
Shaft Fillet Radius | 0.078 mm |
Bore Diameter | 90 mm |
Outside Diameter | 160 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7218, Bore Diameter 90 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 16 oz. Brush Top Can (NSBT-16)
- SOLBERG Oil Mist Filter, KF25, 24 cfm (EF-FG10-KF25)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- FAFNIR Double Row Angular Contact Ball Bearing, #5303K (5303K)
- Ntn Ball Bearings