Shop All Angular Contact Bearings
Ntn
Ball Bearing, 85mm Bore Dia.
Mfr # 7317BL1BG
Zoro # G2132604
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7317BL1BG
- Zoro # G2132604
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 mm |
Width | 41 mm |
Overall Width | 41 mm |
Outside Diameter | 180 mm |
Shaft Fillet Radius | 0.118 mm |
Bore Diameter | 85 mm |
Housing Fillet Radius | 1.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Qt. (12032)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- FAG BEARINGS Angular Contact Ball Bearing, 14,300 rpm (3205-BD-XL-2HRS-TVH)
- Ntn Angular Contact Bearings