Shop All Angular Contact Bearings
Ntn
Ball Bearing, 80mm Bore Dia.
Mfr # 7316BL1BG
Zoro # G2132577
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7316BL1BG
- Zoro # G2132577
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Outside Diameter | 170 mm |
Shaft Fillet Radius | 0.082 mm |
Housing Fillet Radius | 1.1 mm |
Overall Width | 39 mm |
Bore Diameter | 80 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- CONTINENTAL 3/4" ID Rubber Steam Hose BK (20344135)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 5207, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open (5207)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- Ntn Angular Contact Bearings