Shop All Angular Contact Bearings
Ntn
Ball Bearing, 65mm Bore Dia.
Mfr # 7213BL1BG
Zoro # G2132507
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 23 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7213BL1BG
- Zoro # G2132507
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Bore Diameter | 65 mm |
Shaft Fillet Radius | 0.059 mm |
Outside Diameter | 120 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7213, Bore Diameter 65 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 7.3 cu in/rev, 4 Bolt (101-1755)
- B B MANUFACTURING 560-8M-30, Timing Belt, Neoprene, Fiberglass (560-8M-30)
- GATES 1702 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B64)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- Ntn Ball Bearings