Shop All Angular Contact Bearings
Ntn
Ball Bearing, 60mm Bore Dia.
Mfr # 7212BL1BG
Zoro # G2132446
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 22 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 7212BL1BG
- Zoro # G2132446
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Bore Diameter | 60 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 22 mm |
Shaft Fillet Radius | 0.059 mm |
Outside Diameter | 110 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7212, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC (1AA16FJ12)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- Ntn Ball Bearings