Shop All Angular Contact Bearings
Ntn
Ball Bearing, 55mm Bore Dia.
Mfr # 7311BL1BG
Zoro # G2132613
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 29 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7311BL1BG
- Zoro # G2132613
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Bore Diameter | 55 mm |
Overall Width | 29 mm |
Shaft Fillet Radius | 0.078 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 120 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7311, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P141K2, REPAIR KIT (P141K2)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- MI-T-M Unloader (8-0522)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NTN Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Single Shielded (5206Z)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- Ntn Angular Contact Bearings