Shop All Angular Contact Bearings
Ntn
Ball Bearing, 55mm Bore Dia.
Mfr # 7211BL1BG
Zoro # G2132428
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 21 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7211BL1BG
- Zoro # G2132428
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Shaft Fillet Radius | 0.059 mm |
Outside Diameter | 100 mm |
Overall Width | 21 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7211, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- D&D 28" Outside Length, 1 5/6" Top Width, 20 Ribs (280J20)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- NTN NTN 7207, Angular Contact Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (7207)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 ZZ/C3 PRX)
- Ntn Ball Bearings