Shop All Angular Contact Bearings
Ntn
Ball Bearing, 50mm Bore Dia.
Mfr # 7310BL1BG
Zoro # G2132586
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 7310BL1BG
- Zoro # G2132586
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Diameter | 110 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 0.078 mm |
Bore Diameter | 50 mm |
Overall Width | 27 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801P10NB, Return Line, 10 micron, Outside-In (MF0062314)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- Ntn Ball Bearings